Shop All Work Shirts
Carhartt
Long Sleeve T-Shirt, Heather Gray, M
Mfr # K126-HGY MED REG
Zoro # G0094403
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cotton/Polyester
- Fits Chest Size 38 in to 40 in
- Fabric Weight 6.75 oz
- Fit Loose Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K126-HGY MED REG
- Zoro # G0094403
- UPC # 035481216558
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 29 3/4 in |
Minimum Neck Size | 7.5 in |
Size-Body Type | Regular |
Maximum Chest Size | 40 1/2 in |
Maximum Neck Size | 9.5 in |
Minimum Chest Size | 38 in |
Details
Item | Long Sleeve Pocket T-Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | Sideseam Construction |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Type | T-Shirt |
Tag-less | Yes |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron |
Series | K126 |
Cuff Style | Knit |
Description
Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton/Polyester, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Gray, Sleeve Type Long, Size M, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 40 1/2 in, Minimum Chest Size 38 in, Length 29 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY SIGN KEEP YOUR WORK AREA MHSK533VS (MHSK533VS)
- TAPCO Black Installation Tool ; ft. Aluminum (037-00080)
- PIG Utility Tray, 21.4 gal Spill Capacity, PVC (PAK1291)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25, 3X (TM127SBU3X002500)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, 2XL (K126-HGY XXL REG)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XLT (K126-HGY XLG TLL)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, L (K126-HGY LRG REG)
- CARHARTT T-Shirt, Desert, 3XLT (K87-DES 3XL TLL)
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG REG)
- CARHARTT Long Sleeve Henley, Navy, L (K128-NVY LRG TLL)
- PROPPER Long Sleeve Polo, XL, Silver Tan (F53620A226XL)
- Carhartt Work Shirts