Shop All Work Shirts
Carhartt
Long Sleeve T-Shirt, Heather Gray, L
Mfr # K126-HGY LRG REG
Zoro # G0094394
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 6.75 oz
- Fits Chest Size 42 in to 44 in
- Fit Loose Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K126-HGY LRG REG
- Zoro # G0094394
- UPC # 035481217067
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 30 1/4 in |
Minimum Neck Size | 7.5 in |
Size-Body Type | Regular |
Maximum Neck Size | 9.5 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 44 in |
Details
Item | Long Sleeve Pocket T-Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | Sideseam Construction |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Pocket Locations | Left Chest |
Series | K126 |
Tag-less | Yes |
Cuff Style | Knit |
Cleaning and Care Instructions | Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron |
Description
Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton/Polyester, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Gray, Sleeve Type Long, Size L, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 44 in, Minimum Chest Size 44 in, Length 30 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Knit Gloves, S, Natural/Blk, PVC, PR (9668S)
- DUPONT Tyvek 400 Collared Disposable Coverall, Large, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWHLG002500)
- THE BRUSH MAN Blade Defender Polyurethane Palm Gloves, Size Medium, 12PK (GLOVE-3712GM)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, 2XL (258100)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XL (K126-HGY XLG REG)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XLT (K126-HGY XLG TLL)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, 2XL (K126-HGY XXL REG)
- CARHARTT Short Sleeve Henley, Black, L (K84-BLK LRG REG)
- CARHARTT Long Sleeve T-Shirt, Black, M (K126-BLK MED REG)
- CARHARTT T-Shirt, Navy, 4XL (K87-NVY 4XL REG)
- PROPPER T-Shirt, Mens, L, Black, PK3 (F53060U001L)
- Carhartt Work Shirts