Shop All Work Shirts
Carhartt
Long Sleeve T-Shirt, Heather Gray, 2XLT
Mfr # K126-HGY XXL TLL
Zoro # G0094595
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 6.75 oz
- Fits Chest Size 50 in to 52 in
- Fit Loose Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K126-HGY XXL TLL
- Zoro # G0094595
- UPC # 035481484742
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 32 1/4 in |
Size-Body Type | Tall |
Minimum Chest Size | 52 in |
Minimum Neck Size | 7.5 in |
Maximum Neck Size | 9.5 in |
Maximum Chest Size | 52 in |
Details
Item | Long Sleeve Pocket T-Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | Sideseam Construction |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Series | K126 |
Tag-less | Yes |
Cleaning and Care Instructions | Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron |
Pocket Locations | Left Chest |
Cuff Style | Knit |
Description
Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton/Polyester, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Gray, Sleeve Type Long, Size 2XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 52 in, Minimum Chest Size 52 in, Length 32 1/4 in, Size-Body Type Tall, Cleaning and Care Instructions Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1422-RD_7X5 (U4-1422-RD_7X5)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (RWG562XL)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8XL-QD-O)
- PROFLEX BY ERGODYNE Elbow Support, Pull-Over, M, Black (500)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, 2XL (K126-HGY XXL REG)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, L (K126-HGY LRG REG)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, XL (K126-HGY XLG REG)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Dog Graphic T-Shirt, Jade Heather, Small, REG (105716-GA0SREG)
- CARHARTT K570 6-oz. Pique Contract. Wk Polo (K570-BLKLTLL)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, 3XL (105293-I263XLREG)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XL (5574NV RG XL)
- Carhartt Workwear