Shop All Work Shirts
Carhartt
Long Sleeve T-Shirt, Black, LT
Mfr # K126-BLK LRG TLL
Zoro # G0094543
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 42 in to 44 in
- Fit Loose Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K126-BLK LRG TLL
- Zoro # G0094543
- UPC # 035481256561
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 30 1/4 in |
Maximum Neck Size | 9.5 in |
Minimum Neck Size | 7.5 in |
Maximum Chest Size | 44 in |
Size-Body Type | Tall |
Minimum Chest Size | 44 in |
Details
Item | Long Sleeve Pocket T-Shirt |
Color | Black |
Material | Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | Sideseam Construction |
Gender | Men's |
Closure Type | Pullover |
Type | Long |
Style | T-Shirt |
Cleaning and Care Instructions | Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron |
Series | K126 |
Cuff Style | Knit |
Pocket Locations | Left Chest |
Tag-less | Yes |
Description
Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Black, Sleeve Type Long, Size L, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 44 in, Minimum Chest Size 44 in, Length 30 1/4 in, Size-Body Type Tall, Cleaning and Care Instructions Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSEN Wet Step Mat, Grey 2' x 3' (789223007)
- BANNER STAKES PLUS Barrier System Head, 15ft, Orange (PL4064)
- TINGLEY RUBBER Tingley® 35141 Workbrutes® 14" Knee Boots, Black, Cleated Outsole, 2XL (35141.2X)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW900 M 080)
- CARHARTT Long Sleeve T-Shirt, Black, M (K126-BLK MED REG)
- CARHARTT Long Sleeve T-Shirt, Black, 2XL (K126-BLK XXL REG)
- CARHARTT Long Sleeve T-Shirt, Black, XL (K126-BLK XLG REG)
- CARHARTT T-Shirt, Heather Gray, XL (K87-HGY XLG REG)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Jade, 3XL, REG (105702-L083XLREG)
- CARHARTT Long Sleeve T-Shirt, Navy, XLT (K126-NVY XLG TLL)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, 2X-Large, Lime (12146)
- Carhartt Workwear and Protective Clothing