Shop All Work Shirts
Carhartt
Long Sleeve T-Shirt, Black, L
Mfr # K126-BLK LRG REG
Zoro # G0094342
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 42 in to 44 in
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K126-BLK LRG REG
- Zoro # G0094342
- UPC # 035481107764
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 30 1/4 in |
Maximum Neck Size | 9.5 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 44 in |
Size-Body Type | Regular |
Minimum Neck Size | 7.5 in |
Details
Item | Long Sleeve Pocket T-Shirt |
Color | Black |
Material | Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | Sideseam Construction |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Tag-less | Yes |
Pocket Locations | Left Chest |
Series | K126 |
Cleaning and Care Instructions | Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron |
Cuff Style | Knit |
Description
Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Black, Sleeve Type Long, Size L, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 44 in, Minimum Chest Size 44 in, Length 30 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, XL (KTAFGT18SFXL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 50)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144QCSM)
- CARHARTT Reversible Belt, Black/Brown, 42"L, 1-1/2"W (A000550020111)
- CARHARTT Long Sleeve T-Shirt, Navy, 2XL (K126-NVY XXL REG)
- CARHARTT Long Sleeve T-Shirt, Navy, M (K126-NVY MED REG)
- CARHARTT Long Sleeve T-Shirt, Black, XLT (K126-BLK XLG TLL)
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG REG)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Black, 5XL, REG (K87-BLK5XLREG)
- CARHARTT Relaxed Fit Heavyweight Short-Sleeve Pocket Line Graphic T-Shirt, Port, 4XL, REG (105713-PRT4XLREG)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Port, 5XL, REG (K87-PRT5XLREG)
- Carhartt Work Shirts