Shop All Work Shirts
Carhartt
Long Sleeve T-Shirt, Black, 3XL
Mfr # K126-BLK 3XL REG
Zoro # G0094385
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fits Chest Size 54 in to 56 in
- Fabric Weight 6.75 oz
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K126-BLK 3XL REG
- Zoro # G0094385
- UPC # 035481107795
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Length | 33 1/4 in |
Maximum Chest Size | 56 in |
Size-Body Type | Regular |
Maximum Neck Size | 9.5 in |
Minimum Chest Size | 56 in |
Minimum Neck Size | 7.5 in |
Details
Item | Long Sleeve Pocket T-Shirt |
Color | Black |
Material | Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | Sideseam Construction |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Type | T-Shirt |
Series | K126 |
Tag-less | Yes |
Cuff Style | Knit |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron |
Description
Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Black, Sleeve Type Long, Size 3XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 56 in, Minimum Chest Size 56 in, Length 33 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Red Plastic Chain, 2 In, 125 Ft. Long (CH-CH-20-RD-125-BX)
- MCR SAFETY Leather Gloves, Goatskin, XL, PR (36111XL)
- NEESE Outerwear Economy Rain Suit-Yel-6X (10160-55-2-YEL-6X)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403062)
- CARHARTT Long Sleeve T-Shirt, Navy, XLT (K126-NVY XLG TLL)
- CARHARTT Long Sleeve T-Shirt, Navy, 3XL (K126-NVY 3XL REG)
- CARHARTT Long Sleeve T-Shirt, Navy, XL (K126-NVY XLG REG)
- CARHARTT WMNS WK87 Wrkwr Pocket T-Shirt Lmtd Tm Colors (103067-V39 REG XS)
- CARHARTT Long Sleeve Henley, Navy, 3XL (K128-NVY 3XL REG)
- CARHARTT K87 Pocket T-Shirt - Sizes Big and Tall (K87-306LTLL)
- DICKIES Long Sleeve Work Shirt, Twill, Khaki, 3X (5574KH RG 3XL)
- Carhartt Work Shirts