Shop All Work Shirts
Carhartt
Long Sleeve Pocket T-Shirt, Men's, M
Mfr # K126-BOGMREG
Zoro # G305657562
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6.75 oz
- Fit Loose Fit
- Pockets 1
- Features Ash 99% Cotton/1% Polyester Jersey, Carbon Heather 60% Cotton/40% Polyester Jersey, Heather Gray 90% Cotton/10% Polyester Jersey, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck and Cuffs Hold Their Shape Throughout the Day, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K126-BOGMREG
- Zoro # G305657562
- UPC # 195836051217
- Country of Origin Guatemala
- Category Work Shirts
Dimensions
Size | M |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Size-Body Type | Regular |
Details
Item | Long Sleeve Pocket T-Shirt |
Color | Orange |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | Ash 99% Cotton/1% Polyester Jersey, Carbon Heather 60% Cotton/40% Polyester Jersey, Heather Gray 90% Cotton/10% Polyester Jersey, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck and Cuffs Hold Their Shape Throughout the Day, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Pattern | Solid |
Style | T-Shirt |
Collar Style | Crew-Neck |
Cleaning and Care Instructions | Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed |
Moisture-Wicking | No |
Cuff Style | Rib-Knit |
Water-Resistant | No |
Reinforced Locations | No |
Pocket Locations | Left Chest |
Tag-less | Yes |
Wind-Resistant | No |
Description
Long Sleeve Pocket T-Shirt, Gender Men's, Style T-Shirt, Material 100 Percent Cotton, Fabric Weight 6.75 oz, Number of Outside Pockets 1, Fit Loose Fit, Color Orange, Sleeve Type Long, Size M, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed, Collar Style Crew-Neck, Cuff Style Rib-Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Conformable Anti-Slip Tape, Blk, 6inx60ft (510)
- SIGNMISSION OSHA Sign, Personal Protective Equipment Required Beyond, 10in X 7in Plastic, 10" W, 7" H, Lndscp (OS-NS-P-710-L-17195)
- GEMTOR Snap Hook, Locking 2-3/4" Gate Open (3131)
- 3M Visor Frame Buttons, PK10 (M-919)
- CARHARTT Long Sleeve T-Shirt, Navy, XLT (K126-NVY XLG TLL)
- CARHARTT Long Sleeve T-Shirt, Black, LT (K126-BLK LRG TLL)
- CARHARTT Short Sleeve Henley, Black, L (K84-BLK LRG REG)
- CARHARTT Short Sleeve Henley, Navy, L (K84-NVY LRG REG)
- CARHARTT T-Shirt, Black, XL (K87-BLK XLG TLL)
- CARHARTT WMNS WK87 Wrkwr Pocket T-Shirt Lmtd Tm Colors (103067-Y24 REG S)
- 5.11 Short Sleeve Utility Polo, L, Range Red (41180)
- Carhartt Workwear and Protective Clothing