Carhartt

Long Sleeve Henley, Navy, XL


product price: $32.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Cotton
  • Fits Chest Size 46 in to 48 in
  • Fabric Weight 6.75 oz
  • Fit Loose Fit
  • Pockets 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Carhartt
  • MFR # K128-NVY XLG REG
  • Zoro # G0094787
  • UPC #
    035481107672
  • Country of Origin Multiple
  • Category Work Shirts

Dimensions

Size XL
Fits Chest Size 46 in to 48 in
Length 31 1/4 in
Maximum Neck Size 9.5 in
Maximum Chest Size 48 in
Size-Body Type Regular
Minimum Chest Size 46 in
Minimum Neck Size 7.5 in

Description

Long Sleeve Henley, Gender Men's, Style Henley, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Loose Fit, Color Navy, Sleeve Type Long, Size XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 31 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Collar Style Henley Collar, Cuff Style Knit, Features Sideseam Construction, Pocket Locations Left Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.