Shop All Work Shirts
Carhartt
Long Sleeve Henley, Navy, M
Mfr # K128-NVY MED REG
Zoro # G0094771
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fits Chest Size 38 in to 40 in
- Fabric Weight 6.75 oz
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K128-NVY MED REG
- Zoro # G0094771
- UPC # 035481107658
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 29 3/4 in |
Maximum Neck Size | 9.5 in |
Size-Body Type | Regular |
Maximum Chest Size | 40 1/2 in |
Minimum Neck Size | 7.5 in |
Minimum Chest Size | 38 in |
Description
Long Sleeve Henley, Gender Men's, Style Henley, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Loose Fit, Color Navy, Sleeve Type Long, Size M, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 40 1/2 in, Minimum Chest Size 38 in, Length 29 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Collar Style Henley Collar, Cuff Style Knit, Features Sideseam Construction, Pocket Locations Left Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5 x 11 in. H Black Steel (HDSF-8511-H-BK)
- SHOWA VF, Coated Glove, Blk/Gry, M, 23PG81, PR (370BM-07-V)
- MCR SAFETY Leather Gloves, White, L, PK12 (36136KDPL)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 5 - Blue Board / Black Shadows No Broom (HSB-V5-BLUE-BO)
- CARHARTT Long Sleeve Henley, Black, 2XL (K128-BLK XXL TLL)
- CARHARTT Long Sleeve Henley, Black, L (K128-BLK LRG REG)
- CARHARTT Long Sleeve Henley, Black, M (K128-BLK MED REG)
- CARHARTT Short Sleeve Henley, Black, 2XL (K84-BLK XXL REG)
- CARHARTT Long Sleeve Henley, Navy, 2XL (K128-NVY XXL REG)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Fired Brick, 3XL, REG (105702-2253XLREG)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, M (5574NV RG M)
- Carhartt Workwear and Protective Clothing