Carhartt

Long Sleeve Henley, Navy, L


product price: $32.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Cotton
  • Fabric Weight 6.75 oz
  • Fits Chest Size 42 in to 44 in
  • Fit Loose Fit
  • Pockets 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Carhartt
  • MFR # K128-NVY LRG REG
  • Zoro # G0094762
  • UPC #
    035481107665
  • Country of Origin Multiple
  • Category Work Shirts

Dimensions

Size L
Fits Chest Size 42 in to 44 in
Length 30 1/4 in
Size-Body Type Regular
Minimum Chest Size 42 in
Maximum Chest Size 44 in
Minimum Neck Size 7.5 in
Maximum Neck Size 9.5 in

Description

Long Sleeve Henley, Gender Men's, Style Henley, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Loose Fit, Color Navy, Sleeve Type Long, Size L, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 30 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Collar Style Henley Collar, Cuff Style Knit, Features Sideseam Construction, Pocket Locations Left Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.