Carhartt

Long Sleeve Henley, Navy, 3XL


product price: $34.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Cotton
  • Fabric Weight 6.75 oz
  • Fits Chest Size 54 in to 56 in
  • Fit Loose Fit
  • Pockets 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Carhartt
  • MFR # K128-NVY 3XL REG
  • Zoro # G0094805
  • UPC #
    035481294419
  • Country of Origin Multiple
  • Category Work Shirts

Dimensions

Size 3XL
Fits Chest Size 54 in to 56 in
Length 33 1/4 in
Maximum Chest Size 56 in
Size-Body Type Regular
Minimum Chest Size 54 in
Maximum Neck Size 9.5 in
Minimum Neck Size 7.5 in

Description

Long Sleeve Henley, Gender Men's, Style Henley, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Loose Fit, Color Navy, Sleeve Type Long, Size 3XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Length 33 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Collar Style Henley Collar, Cuff Style Knit, Features Sideseam Construction, Pocket Locations Left Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.