Shop All Work Shirts
Carhartt
Long Sleeve Henley, Black, M
Mfr # K128-BLK MED REG
Zoro # G0094674
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 38 in to 40 in
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K128-BLK MED REG
- Zoro # G0094674
- UPC # 035481106934
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 29 3/4 in |
Minimum Chest Size | 38 in |
Minimum Neck Size | 7.5 in |
Maximum Chest Size | 40 1/2 in |
Maximum Neck Size | 9.5 in |
Size-Body Type | Regular |
Description
Long Sleeve Henley, Gender Men's, Style Henley, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Loose Fit, Color Black, Sleeve Type Long, Size M, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 40 1/2 in, Minimum Chest Size 38 in, Length 29 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Collar Style Henley Collar, Cuff Style Knit, Features Sideseam Construction, Pocket Locations Left Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, M ( 8 ), Black/Yellow (20-1-10603Y-M)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-05-XL)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, L (101621-211 L REG)
- GEORGIA BOOT Size 12 Men's 6" Work Boot Steel Work boots, Brown (G6315)
- CARHARTT Long Sleeve Henley, Black, XL (K128-BLK XLG TLL)
- CARHARTT Long Sleeve Henley, Navy, 2XL (K128-NVY XXL TLL)
- CARHARTT Long Sleeve Henley, Black, 2XL (K128-BLK XXL REG)
- CARHARTT Long Sleeve Henley, Navy, M (K128-NVY MED REG)
- CARHARTT Long Sleeve T-Shirt, Black, XLT (K126-BLK XLG TLL)
- CARHARTT T-Shirt, Heather Gray, L (K87-HGY LRG REG)
- CARHARTT T-Shirt, Black, 3XL (K87-BLK 3XL REG)
- Carhartt Work Shirts