Shop All Work Shirts
Carhartt
Long Sleeve Henley, Black, L
Mfr # K128-BLK LRG REG
Zoro # G0094665
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 42 in to 44 in
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K128-BLK LRG REG
- Zoro # G0094665
- UPC # 035481106941
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 30 1/4 in |
Maximum Neck Size | 9.5 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Minimum Neck Size | 7.5 in |
Size-Body Type | Regular |
Description
Long Sleeve Henley, Gender Men's, Style Henley, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Loose Fit, Color Black, Sleeve Type Long, Size L, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 30 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Collar Style Henley Collar, Cuff Style Knit, Features Sideseam Construction, Pocket Locations Left Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RW)
- BALDWIN Estate Lifetime Satin Brass House Numbers (90671.044.CD)
- DIAMONDBACK Coat Rain W/Hood Yellow Xlarge (PY-800XL)
- DURABLE CORP 36" X 72" Tire Link Mat Tire Link Mat (108H3672)
- CARHARTT Long Sleeve Henley, Navy, L (K128-NVY LRG REG)
- CARHARTT Long Sleeve Henley, Black, M (K128-BLK MED REG)
- CARHARTT Long Sleeve Henley, Navy, L (K128-NVY LRG TLL)
- CARHARTT Long Sleeve T-Shirt, Black, XLT (K126-BLK XLG TLL)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Black, 3XL, TLL (K87-BLK3XLTLL)
- CARHARTT K87 Pocket T-Shirt - Sizes Big and Tall (K87-306LTLL)
- BERNE Performance Short Sleeve Pocket Tee, 8XL (BSM38)
- Carhartt Work Shirts