Shop All Work Shirts
Carhartt
Long Sleeve Henley, Black, 3XL
Mfr # K128-BLK 3XL REG
Zoro # G0094701
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 54 in to 56 in
- Fit Loose Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K128-BLK 3XL REG
- Zoro # G0094701
- UPC # 035481398513
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Length | 33 1/4 in |
Size-Body Type | Regular |
Maximum Neck Size | 9.5 in |
Maximum Chest Size | 56 in |
Minimum Neck Size | 7.5 in |
Minimum Chest Size | 54 in |
Description
Long Sleeve Henley, Gender Men's, Style Henley, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Loose Fit, Color Black, Sleeve Type Long, Size 3XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Length 33 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Collar Style Henley Collar, Cuff Style Knit, Features Sideseam Construction, Pocket Locations Left Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoes, Steel Toe, Navy, 8W, PR (RB1975)
- SALISBURY Electrical Gloves, Size 7, 14 In. L, PR (E114RB/7)
- RONSTAN Race Boot S (CL620S)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XS, 1 PR (11-511)
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL TLL)
- CARHARTT T-Shirt, Black, L (K87-BLK LRG TLL)
- CARHARTT Long Sleeve Henley, Navy, L (K128-NVY LRG TLL)
- CARHARTT T-Shirt, Desert, XL (K87-DES XLG TLL)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, M (K126-HGY MED REG)
- CARHARTT Long Sleeve T-Shirt, Navy, L (K126-NVY LRG REG)
- VERTX Mens Tactical Polo, Black, Short Sleeve, L (VTX4000BKP)
- Carhartt Workwear and Protective Clothing