Shop All Composite Toe Boots and Shoes
Carhartt
Logger Boots, Mn, Composite, 8In, 13M, PR
Mfr # CML8360 13M
Zoro # G8631262
product price: $194.99
/pr
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CML8360 13M
- Zoro # G8631262
- UPC # 847816038557
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | M |
Height | 8 in |
Heel Height | 1/2 in |
Width | M |
Size (PRINT) | 13 |
Overall Height | 8 in |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 13, Static Dissipative No, Style Number CML8360, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Sterling, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Gray (53141)
- NMC Right Turn Only Arrow Sign, TM522K (TM522K)
- BRADY Equipment Sign, 7"X10", Plastic, 95008 (95008)
- NMC Fdc Left Arrow Graphic Sign, M489AB (M489AB)
- CARHARTT Logger Boots, Mn, Composite, 8In, 11-1/2M, PR (CML8360 11.5M)
- CARHARTT Logger Boots, Mn, Composite, 8In, 10M, PR (CML8360 10M)
- CARHARTT Logger Boots, Mn, Composite, 8In, 12W, PR (CML8360 12W)
- CARHARTT Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT Athletic Shoe, M, 11, Black, PR (CMD3461 11M)
- CARHARTT 6-Inch Work Boot, W, 10, Brown, PR (CMF6720 10W)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB192615214)
- Carhartt Foot Protection