Shop All Composite Toe Boots and Shoes
Carhartt
Logger Boots, Mn, Composite, 8In, 11-1/2M, PR
Mfr # CML8360 11.5M
Zoro # G8631244
product price: $194.99
/pr
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Waterproof Yes
- Wide Toe Cap No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # CML8360 11.5M
- Zoro # G8631244
- UPC # 847816038533
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | M |
Height | 8 in |
Footwear Size | 11 1/2 |
Heel Height | 1/2 in |
Width | M |
Overall Height | 8 in |
Size (PRINT) | 11 1/2 |
Description
Logger Boot, Style Family Logger Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number CML8360, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 5" Height, Scrap Metal Only Sign, 7" X 5", Landscape (OS-NS-D-57-L-18254)
- NMC Caution Keep Hands Out Of Moving Machinery Bilingual Label, Pk5 (ESC622AP)
- SPEAKMAN Gravityflo Single Head Drench Hose (SE-4920)
- HY-KO Reflective Fiberglass Property Markers (DM80072-12)
- CARHARTT Logger Boots, Mn, Composite, 8In, 10M, PR (CML8360 10M)
- CARHARTT Logger Boots, Mn, Composite, 8In, 12M, PR (CML8360 12M)
- CARHARTT Logger Boots, Mn, Composite, 8In, 9-1/2M, PR (CML8360 9.5M)
- CARHARTT Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 12M)
- CARHARTT 6-Inch Work Boot, W, 9, Brown, PR (CMF6720 9W)
- CARHARTT Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- AVENGER SAFETY FOOTWEAR Size 7.5 WEDGE ROMEO CN PR, MENS PR (A7505-7.5M)
- Carhartt Foot Protection