Shop All Work Shirts
Carhartt
Lightweight Pocket Polo, Men's, Navy, 3XL
Mfr # 105293-I263XLREG
Zoro # G905658044
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Fabric Weight 4.25 oz
- Fit Relaxed Fit
- Pockets 1
- Features Polyester Birdseye Textured Knit, Carhartt Force Labeling on Left Sleeve, Colorfast, Fastdry Technology Wicks Away Sweat for Comfort, Left-Chest Pocket with Sewn-On Carhartt Label, Non-Roll Collar, Open Non-Banded Sleeves for Increased Range of Motion, Stain Breaker Technology Releases Stains, Tagless Neck Label, Three-Button Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 105293-I263XLREG
- Zoro # G905658044
- UPC # 195836125505
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | 3XL |
Maximum Chest Size | 56 in |
Minimum Chest Size | 54 in |
Size-Body Type | Regular |
Details
Item | Lightweight Pocket Polo |
Color | Navy |
Material | 100% Polyester |
Fabric Weight | 4.25 oz |
Fit | Relaxed Fit |
Pockets | 1 |
Features | Polyester Birdseye Textured Knit, Carhartt Force Labeling on Left Sleeve, Colorfast, Fastdry Technology Wicks Away Sweat for Comfort, Left-Chest Pocket with Sewn-On Carhartt Label, Non-Roll Collar, Open Non-Banded Sleeves for Increased Range of Motion, Stain Breaker Technology Releases Stains, Tagless Neck Label, Three-Button Front |
Gender | Men's |
Style | Polo |
Pattern | Solid |
Closure Type | Buttons |
Application | Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons |
Water-Resistant | No |
Button Material | Nylon |
Tag-less | Yes |
Moisture-Wicking | Yes |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Cool Iron, Do Not Dry Clean, Machine Wash Warm with Like Colors, Non-Chlorine Bleach, Tumble Dry Low |
Collar Style | Fold Over |
Wind-Resistant | No |
Description
Lightweight Pocket Polo, Gender Men's, Style Polo, Material 100 Percent Polyester, Fabric Weight 4.25 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Relaxed Fit, Color Navy, Sleeve Type Short, Size 3XL, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Size-Body Type Regular, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons, Button Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Single Gas Detector, CO, 1 ppm Resolution (G02-B210-100)
- ALLEGRO INDUSTRIES Ducting, 26 in. Dia., 25 ft. L (9700-25)
- SPILLTECH Duck Pond, 2ft L x 3ft W x 4" H (DKP2X3)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-XL)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, 3XL (105293-I263XLTLL)
- CARHARTT Short Sleeve Henley, Navy, 2XL (K84-NVY XXL REG)
- CARHARTT T-Shirt, Desert, 3XLT (K87-DES 3XL TLL)
- CARHARTT T-Shirt, Black, 2XL (K87-BLK XXL TLL)
- CARHARTT Long Sleeve T-Shirt, Navy, 2XL (K126-NVY XXL REG)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Port, Medium, REG (K84-PRTMREG)
- CUMMINS Unisex T-Shirt Short Sleeve Black Cotton Pocket Tee - 3XL (CMN4750)
- Carhartt Work Shirts