Shop All Cold Weather Caps, Hats & Liners
Carhartt
Knit Cap, Universal, Navy Blue
Mfr # A18-NVY OFA
Zoro # G0096625
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Size Universal
- Areas Covered Ears, Head
- Style Watch Cap
- Features Fold-Up Cuff With Carhartt Patch, Imported
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # A18-NVY OFA
- Zoro # G0096625
- UPC # 035481001444
- Country of Origin Multiple
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Length | 7 1/2 in |
Details
Item | Hat |
Color | Navy |
Material | Acrylic |
Areas Covered | Ears, Head |
Style | Watch Cap |
Features | Fold-Up Cuff With Carhartt Patch, Imported |
Insulated for Cold Conditions | Yes |
Pattern | Solid |
Includes Lining | Yes |
High-Visibility | No |
Series | A18 |
Cleaning and Care Instructions | Drip Dry, Hand Wash |
Gender | Men's |
Includes Removable Face Mask | No |
Areas Exposed | Face, Neck |
Lining Material | Acrylic |
Legend/Symbol | Carhartt Patch |
Product Type | Hat |
Description
Hat, Style Watch Cap, Garment Type Hat, Includes Lining Yes, Lining Material Acrylic, Areas Covered Ears, Head, Material Acrylic, Pattern Solid, Color Navy, Length 7 1/2 in, High-Visibility No, Size Universal, Includes Removable Face Mask No, Areas Exposed Face, Neck, Cleaning and Care Instructions Drip Dry, Hand Wash, Features Fold-Up Cuff With Carhartt Patch, Imported, Gender Men's, Insulated for Cold Conditions Yes, Legend/Symbol Carhartt Patch, Series A18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Polarized Safety Glasses, Blue Polarized (TSKAP218)
- STEINER Fire Extinguisher Covers, Marine/Vehicle Bracket, Vinyl Coated, For Tank Weight 5 to 10 lb (XT5WG)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1S-1S-1S-STD-NO-B9X-C)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (9016)
- CARHARTT Knit Cap, Universal, Brown (A18-BRN OFA)
- CARHARTT Watch Cap, Acrylic, Cuffed Beanie, Covers Ears/Head, Black, Universal Size (A18-BLK OFA)
- CARHARTT Knit Cap, Bright Orange, Universal (A18-BOG OFA)
- CARHARTT Firm Duck Insulated Hood, Black, 2/5, (102368-0012/5)
- CARHARTT AH0202 M Flc 2in1 Hat (A202-412)
- CARHARTT A18 Watch Cap Winter White (A18-WWH)
- HOT RODS Hard Hat Liner, Tube Style, Blue (LK810-01)
- Carhartt Head Protection