Shop All Work Shirts
Carhartt
K87 Pocket T-Shirt Limited-Time Colors - Sizes S-2XL Reg
Mfr # K87-G96 REG SML
Zoro # G106424233
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Material Cotton
- Sleeve Length 12
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K87-G96 REG SML
- Zoro # G106424233
- UPC # 195836052085
- Country of Origin Pakistan
- Category Work Shirts
Dimensions
Size | S |
Sleeve Length | 12 |
Width | 10 |
Details
Color | Soft Green Nep |
Material | Cotton |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Eye Wash Sign, 12 in Height, 9 in Width, Plastic, Rectangle, English (49041)
- 2W INTERNATIONAL 0.35 Southwestern Hat, Large, Yellow (7040-SWH L)
- CARHARTT Coverall, 5XL, Blue, Zipper (105016-DNY5XLREG)
- ZORO SELECT Fire Hose Nozzle, Adjustable Gallonage Nozzle, Fog Spray Pattern, 1 1/2 in Inlet Size, NPSH Thread (6AKC7)
- CARHARTT K87 Pocket T-Shirt Limited-Time Colors - Sizes S-2XL Reg (K87-H54 REG SML)
- CARHARTT Loose Fit Midweight Chambray Short-Sleeve Shirt, Dark Tan Chambray, 2XL, REG (104369-2562XLREG)
- CARHARTT Short Sleeve Henley, Navy, 3XL (K84-NVY 3XL REG)
- CARHARTT Rugged Flex Relaxed Fit Midweight Canvas Short-Sleeve Shirt, Navy, Medium, REG (103555-412MREG)
- CARHARTT Long Sleeve T-Shirt, Navy, 2XLT (K126-NVY XXL TLL)
- CARHARTT Long Sleeve Henley, Navy, L (K128-NVY LRG TLL)
- VF IMAGEWEAR Red Kap® Men's Industrial Work Shirt Short Sleeve Gray XL SP24 (SP24GYSSXL)
- Carhartt Workwear and Protective Clothing