Shop All Belts
This Product is Discontinued
Carhartt
Jean Belt, 44 in. Waist, Black, Zamac (Discontinued)
Mfr # 2200-30-44
Zoro # G0376437
This Product is Discontinued
Key Features
- Color Black
- Fits Waist Size 44 in
- Width 1 1/2 in
- Belt Material Leather
- Buckle Material Zamac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Waist Size | 44 in |
Width | 1 1/2 in |
Maximum Waist Size | 44 in |
Details
Color | Black |
Belt Material | Leather |
Buckle Material | Zamac |
Item | Jean Belt |
Features | Tanned Bridle Leather |
Style | Jean Belt |
Material Style | Solid |
Adjustment Type | Buckle |
Garment Type | Belt |
Garment Color | Black |
Belt Style | General Purpose Belts |
Description
Jean Belt, Style Jean Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Zamac, Width 1 1/2 in, Maximum Waist Size 44 in, Color Black, Features Tanned Bridle Leather, Material Style Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.