Shop All Accessories
Carhartt
Iron On Repair Patch, Carhartt Brown, OS,
Mfr # 104152-211OS
Zoro # G809149983
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Carhartt Brown
- Size OS
- Lining Material Unlined
- Fabric Weight 0.069 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104152-211OS
- Zoro # G809149983
- UPC # 192776277547
- Country of Origin United States
- Category Accessories
Dimensions
Size | OS |
Details
Color | Carhartt Brown |
Lining Material | Unlined |
Fabric Weight | 0.069 lb |
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, 100% cotton soft duck - Iron on patch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Bib Overall, S, Green, Unisex (O22048)
- ACCUFORM SOFT ALUMINUM TAGS 34 in x 3 in STYLE TWB622 (TWB622)
- ROCKY Dry-Strike SRX Outdoor Shoe, BROWN, M, Size 14 (RKS0631)
- LYLE Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, U5-1118-RA_14X10 (U5-1118-RA_14X10)
- CARHARTT Base Force Midweight Bottom 3XLT (MBL115T-BLK-3XLT)
- CARHARTT 5 Inch Cotton Boxer Brief 2-Pack Shadow S (MBB124-SDWS)
- PAULSON Goggle Strap, Black, Polymer (510-ESAB)
- NEOGEN 116331 Ramik Mini-Bar Pouch 4 Lb. (NE386396)
- ZEPPELINPRODUCTS ZeppelinProducts UAL-IWD2-BRW Alabama Trifold Debossed Leather Wallet (UAL-IWD2-BRW)
- GRID WALLET Carbon Fiber Wallet with Money Clip (CARBON-CLIP)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON SKULL, TAN BLACK, S (201-S002)
- Carhartt Workwear