Shop All Coveralls & Overalls
Carhartt
Insulated Bib Overalls, Men's, Navy, S
Mfr # 104393-DNYSREG
Zoro # G405657998
product price: $95.35
/ea
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 4
- Gender Men's
- Ankle Style Open
- Standards NFPA 2112/CAT 4, NFPA 70E
- Fabric Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104393-DNYSREG
- Zoro # G405657998
- UPC # 192776732114
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | S |
Minimum Waist Size | 28 in |
Minimum Chest Size | 34 in |
Maximum Chest Size | 36 in |
Size-Body Type | Regular |
Maximum Waist Size | 30 in |
Size (Max. Waist x Inseam) | S ( 30 in x 32 in ) |
Description
Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to 32 Degrees F, Gender Men's, Material 100 Percent Cotton, Fabric Weight 12 oz, Number of Outside Pockets 4, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Buttons, Style Bib Overall, Color Navy, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Maximum Waist Size 30 in, Minimum Waist Size 28 in, Inseam 32 in, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 2 High Visibility Yellow Safety Vest - Small/Medium (48-73-5301)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-608)
- LYLE Hand Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0178-ND_5X3.5)
- PAWS Overboots, Mens, Blk, XL, 4" H, Waterproof, PR (13043)
- CARHARTT Bib Overall, 3XL, Black (104393-BLK)
- CARHARTT Bib Overall, 5XL, Black (104393-BLK)
- CARHARTT Bib Overall, 2XL, Black (104393-BLK)
- CARHARTT Bib Overalls, 34" Waist Sz, 30" Inseam, Brn (102776-211-34x30)
- CARHARTT Bib Overalls, 42" Waist Sz, 32" Inseam, Blk (102776-001-42x32)
- CARHARTT Bib Overalls, 52" Waist Size, 32" Inseam (102776-412-52x32)
- CONDOR Coverall, Chest 48In., Navy (2KTG6)
- Carhartt Coveralls & Overalls