Shop All Coveralls & Overalls
Carhartt
Insulated Bib Overalls, Men's, Navy, 2XL
Mfr # 104393-DNY2XLREG
Zoro # G605657927
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Ankle Style Open
- Standards NFPA 2112/CAT 4, NFPA 70E
- Size 2XL
- Fabric Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104393-DNY2XLREG
- Zoro # G605657927
- UPC # 192776731933
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Minimum Chest Size | 50 in |
Size-Body Type | Regular |
Minimum Waist Size | 44 in |
Maximum Waist Size | 46 in |
Maximum Chest Size | 52 in |
Description
Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to 32 Degrees F, Gender Men's, Material 100 Percent Cotton, Fabric Weight 12 oz, Number of Outside Pockets 4, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Buttons, Style Bib Overall, Color Navy, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Maximum Waist Size 46 in, Minimum Waist Size 44 in, Inseam 32 in, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (E2QRW15A000)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Irn Phosp, LED, 2.42W (EVCURBD)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 18x45" Tacky T, PK4 (TT-1845-34B)
- HEXARMOR Safety Gloves, 1 PR (4090IMP-L (9))
- CARHARTT Insulated Bib Overalls, Men's, Navy, XL (104393-DNYXLTLL)
- CARHARTT Bib Overall, 2XL, Black (104393-BLK)
- CARHARTT Bib Overalls, 34" Waist Sz, 34" Inseam, Blk (102776-001-34x34)
- CARHARTT Bib Overalls, 34" Waist Sz, 30" Inseam, Brn (102776-211-34x30)
- CARHARTT Bib Overalls, 36" Waist Sz, 34" Inseam, Blk (102776-001-36x34)
- CARHARTT Bib Overalls, 36" Waist Sz, 30" Inseam, Blk (102776-001-36x30)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, S (22020G-S)
- Carhartt Workwear