Shop All Hoodies and Sweatshirts
Carhartt
HOODED ZIP SWEATSHIRT BLOCK TALL 3X
Mfr # K122-BLK 3XL TLL
Zoro # G9453674
original price:
$65.99
10% off
new price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material Cotton/Polyester
- Fabric Weight 10.5 oz
- Features Brass Zipper, Handwarmer Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K122-BLK 3XL TLL
- Zoro # G9453674
- UPC # 035481296093
- Country of Origin Multiple
- Category Hoodies and Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Maximum Chest Size | 56 in |
Minimum Chest Size | 54 in |
Size-Body Type | Tall |
Description
Hooded Sweatshirt, Insulated for Cold Conditions No, Gender Men's, Color Black, Fabric Weight 10.5 oz, Size 3XL, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Minimum Chest Size 54 in, Maximum Chest Size 56 in, Size-Body Type Tall, Material Cotton/Polyester, Application General Purpose, Cleaning and Care Instructions Machine Wash, Cuff Style Rib-Knit, Features Brass Zipper, Handwarmer Pockets, Fit Loose Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Goggles, Gray Lens (60480)
- LYLE Motorcycle Parking Sign, 18" x 12, RP-114-12HA (RP-114-12HA)
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-5-18DA (R2-1-5-18DA)
- KASK Smoke Visor for the Zenith helmets (39527)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-026)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, M (K121-BLK MED REG)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-026)
- KISHIGO L, Black, Class 1 Enhanced Visibility Heavyweight Hoodie (B310-L)
- Carhartt Workwear and Protective Clothing