Shop All Hoodies and Sweatshirts
Carhartt
HOODED ZIP SWEATSHIRT BLOCK REGULAR 4XL
Mfr # K122-BLK 4XL REG
Zoro # G9453604
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4XL
- Color Black
- Material Cotton/Polyester
- Fabric Weight 10.5 oz
- Features Brass Zipper, Handwarmer Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # K122-BLK 4XL REG
- Zoro # G9453604
- UPC # 035481296017
- Country of Origin Multiple
- Category Hoodies and Sweatshirts
Dimensions
Size | 4XL |
Fits Chest Size | 58 in to 60 in |
Maximum Chest Size | 60 in |
Minimum Chest Size | 58 in |
Size-Body Type | Regular |
Description
Hooded Sweatshirt, Insulated for Cold Conditions No, Gender Men's, Color Black, Fabric Weight 10.5 oz, Size 4XL, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Minimum Chest Size 58 in, Maximum Chest Size 60 in, Size-Body Type Regular, Material Cotton/Polyester, Application General Purpose, Cleaning and Care Instructions Machine Wash, Cuff Style Rib-Knit, Features Brass Zipper, Handwarmer Pockets, Fit Regular Fit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M GoggleGear 500 Series Scotchgard Anti-Fog Goggles, Clear 500 Series (MMMGG501SGAF)
- JUSTRITE Justrite® Manufacturing Metal 2 Gallon Gasoline Container / Gas Can, Type-1 Safety, Red (7120100)
- CHARTPAK Painting LettersNumbers Stencils, Yellow, 35PK (CHA01575)
- MASTER MAGNETICS Card Holder, Magnetic, PK25 (RE90CUT5BX)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-001)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K122-472 XXL TLL)
- CARHARTT Loose Fit Midweight Crewneck Sweatshirt, Carbon Heather, Large, REG (K124-026LREG)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, L (K122-BLK LRG REG)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-001)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 3XL (K121-BLK 3XL REG)
- TOUGH DUCK Insulated Hoodie, WJ081-NAVY-XL (WJ081)
- Carhartt Hoodies and Sweatshirts