Carhartt

Hooded Swtshrt, Navy, 50Cotton/50PET, L


product price: $56.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Cotton/Polyester
  • Fabric Weight 10.5 oz
  • Features Brass Zipper, Handwarmer Pockets
  • Number of Outside Pockets 2
  • Fits Chest Size 42 in to 44 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size LT
Fits Chest Size 42 in to 44 in
Maximum Chest Size 44 in
Length 25 1/2 in
Size-Body Type Tall
Minimum Chest Size 42 in

Description

Hooded Sweatshirt, Insulated for Cold Conditions No, Gender Men's, Color Navy, Fabric Weight 10.5 oz, Size L, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Minimum Chest Size 42 in, Maximum Chest Size 44 in, Size-Body Type Tall, Material Cotton/Polyester, Application General Purpose, Cleaning and Care Instructions Machine Wash, Cuff Style Rib-Knit, Features Brass Zipper, Handwarmer Pockets, Fit Loose Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.