Shop All Hoodies and Sweatshirts
Carhartt
Hooded Swtshrt, Navy, 50Cotton/50PET, L
Mfr # K122-472 LRG REG
Zoro # G0095487
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 10.5 oz
- Features Brass Zipper, Handwarmer Pockets
- Number of Outside Pockets 2
- Fits Chest Size 42 in to 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K122-472 LRG REG
- Zoro # G0095487
- UPC # 035481975011
- Country of Origin Multiple
- Category Hoodies and Sweatshirts
Dimensions
Size | L Regular |
Fits Chest Size | 42 in to 44 in |
Maximum Chest Size | 44 in |
Length | 25 1/2 in |
Minimum Chest Size | 42 in |
Size-Body Type | Regular |
Description
Hooded Sweatshirt, Insulated for Cold Conditions No, Gender Men's, Color Navy, Fabric Weight 10.5 oz, Size L, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Minimum Chest Size 42 in, Maximum Chest Size 44 in, Size-Body Type Regular, Material Cotton/Polyester, Application General Purpose, Cleaning and Care Instructions Machine Wash, Cuff Style Rib-Knit, Features Brass Zipper, Handwarmer Pockets, Fit Regular Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (228260)
- STRANCO Inspection Label, English, Quality, PK225, TC3-21011 (TC3-21011)
- WEARWELL 5 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M18)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, M (K122-BLK MED REG)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 3XL (K122-472 3XL REG)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, L (K122-BLK LRG REG)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, Size L (105294-472LREG)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-026)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-001)
- SAFETYSHIRTZ Basic High Visibility Hoodie, Orange, M (01010103M)
- Carhartt Hoodies and Sweatshirts