Shop All Hoodies and Sweatshirts
Carhartt
Hooded Swtshrt, Blk, 50Cotton/50PET, L
Mfr # K121-BLK LRG REG
Zoro # G0095234
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 10.5 oz
- Features Includes Handwarmer Pocket, Triple-Stitched Main Seams
- Number of Outside Pockets 2
- Fits Chest Size 42 in to 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K121-BLK LRG REG
- Zoro # G0095234
- UPC # 035481178559
- Country of Origin Multiple
- Category Hoodies and Sweatshirts
Dimensions
Size | L Regular |
Fits Chest Size | 42 in to 44 in |
Maximum Chest Size | 44 in |
Length | 25 1/2 in |
Minimum Chest Size | 42 in |
Size-Body Type | Regular |
Description
Hooded Sweatshirt, Insulated for Cold Conditions No, Gender Men's, Color Black, Fabric Weight 10.5 oz, Size L, Front Closure Type Pullover, Style Pullover, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Minimum Chest Size 42 in, Maximum Chest Size 44 in, Size-Body Type Regular, Material Cotton/Polyester, Application General Purpose, Cleaning and Care Instructions Machine Wash, Cuff Style Rib-Knit, Features Includes Handwarmer Pocket, Triple-Stitched Main Seams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN ADA Sign, Women/Wheelchair Accessible Tactile Symbol, Plastic, 6 x 9, Black/White (9005)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, XL, 1 PR (NFD15/10XL)
- BRADY Label, 1/2 in W, Outdoor, Blue (M7C-500-595-BL)
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17540)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, L (K121-472 LRG REG)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K121-BLK XLG REG)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 3XL (K121-BLK 3XL REG)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, M (K121-BLK MED REG)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-026)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt (100614-472)
- REFRIGIWEAR Sweatshirt Thermal Black Xl (0487RBLKXLG)
- Carhartt Workwear