Shop All Hoodies and Sweatshirts
Carhartt
Hooded Sweatshirt, Navy, Cotton/PET, 2XL
Mfr # K121-472 XXL TLL
Zoro # G0095444
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Fabric Weight 10.5 oz
- Features Includes Handwarmer Pocket, Triple-Stitched Main Seams
- Number of Outside Pockets 2
- Fits Chest Size 50 in to 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # K121-472 XXL TLL
- Zoro # G0095444
- UPC # 035481976117
- Country of Origin Multiple
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XLT |
Fits Chest Size | 50 in to 52 in |
Maximum Chest Size | 52 in |
Length | 26 1/2 in |
Minimum Chest Size | 50 in |
Size-Body Type | Tall |
Description
Hooded Sweatshirt, Insulated for Cold Conditions No, Gender Men's, Color Navy, Fabric Weight 10.5 oz, Size 2XL, Front Closure Type Pullover, Style Pullover, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Minimum Chest Size 50 in, Maximum Chest Size 52 in, Size-Body Type Tall, Material Cotton/Polyester, Application General Purpose, Cleaning and Care Instructions Machine Wash, Cuff Style Rib-Knit, Features Includes Handwarmer Pocket, Triple-Stitched Main Seams, Fit Loose Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 12, 16" Height, Black, Plain, PR (ASP-000A/12)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-3)
- QUAKEHOLD! Flex Mount Bar, Black, 400 lb. (RDFMBAR6)
- DUNLOP Size 13 Men's Steel Rubber Boot, Gray (8798200)
- CARHARTT Hooded Sweatshirt, Navy, XL Tall (K121-472 XLG TLL)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K121-BLK XLG TLL)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K121-BLK XXL TLL)
- CARHARTT TS4078 M RD LseFit MW Lnd FZip Swtshrt (104078-472)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, M (K122-472 MED REG)
- CARHARTT TS4078 M RD LseFit MW Lnd FZip Swtshrt (104078-001)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 3XL (K122-BLK 3XL REG)
- Carhartt Workwear