Shop All Hoodies and Sweatshirts
Carhartt
Hooded Sweatshirt, Carhartt Brown Watercolor Camo/Dark Brown, 3XL, TLL
Mfr # 105935-B503XLTLL
Zoro # G809128360
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Carhartt Brown Watercolor Camo/Dark Brown
- Fabric Weight 2.048 lb
- Features Unlined
- Style Hooded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 105935-B503XLTLL
- Zoro # G809128360
- UPC # 195836649599
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | 3XL |
Size-Body Type | TLL |
Details
Color | Carhartt Brown Watercolor Camo/Dark Brown |
Fabric Weight | 2.048 lb |
Features | Unlined |
Style | Hooded |
Fit | Loose |
Description
Customization may be available on this item, please contact the supplier for details. Exclusive trimming, Turn garment inside out, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not iron ornamentation, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGY3X000600)
- TILLMAN Sm Pearl/Gold Goat Plm, Spndx-Cd, PR (1490-S)
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L, 200 PK, Blue (62828)
- DIXON Mill Hose, NPSHcoupled, 1.5", 50ft., 1Jacket (M15-50RAS)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, XL (K121-BLK XLG REG)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K122-472 XXL REG)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt (100614-001)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-001)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, M (K122-472 MED REG)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Hoodie, Safety Orange, M (56120103M)
- Carhartt Workwear