Shop All Work Jackets & Coats
Carhartt
Hooded Jacket, Men's, Zipper, Gray, L
Mfr # 104050-GVLLTLL
Zoro # G105657892
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Jacket
- Number of Outside Pockets 2
- Material 100% Cotton
- Features 80G 3M Thinsulate Featherless Insulation for Warmth Without The Weight, Attached Hood with Inner Drawcord and Cord-Lock, Carhartt-Strong Triple-Stitched Main Seams, Cordura-Reinforced Sleeve Hems, Elbow Pleats, Full Zip Front, Internal Rib-Knit Storm Cuffs Help Keep Out the Cold, Two Inner Pockets, Two Lined Front Pockets One with Pen Stall
- Cuff Style Rib-Knit Storm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104050-GVLLTLL
- Zoro # G105657892
- UPC # 192776969916
- Country of Origin India
- Category Work Jackets & Coats
Dimensions
Size | L |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Size-Body Type | Tall |
Description
Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Gray, Maximum Chest Size 44 in, Size-Body Type Tall, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size L, Minimum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 8 (SST16 8)
- KONG USA 130 mm Length, Aluminum, Black/Orange (7040XNNONKK)
- LYLE Parking Sign, 6"H, 12"W, Aluminum, T1-1005-DG_12x6 (T1-1005-DG_12x6)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0324BY)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- CARHARTT Relaxed Fit Firm Duck Insulated Rib Collar Vest, Black, Medium, REG (V01-BLKMREG)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size L (J140-BRN LRG REG)
- CARHARTT Men's Black Cotton Coat size 4XL (C003-BLK 4XL REG)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 2XLT (J140-BRN XXL TLL)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-001)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BRN)
- Carhartt Work Jackets & Coats