Shop All Work Jackets & Coats
Carhartt
Hooded Jacket, Men's, Zipper, Gray, L
Mfr # 104050-GVLLREG
Zoro # G105657915
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Jacket
- Cuff Style Rib-Knit Storm
- Hood Style Attached
- Fabric Weight 12 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 104050-GVLLREG
- Zoro # G105657915
- UPC # 192776969701
- Country of Origin India
- Category Work Jackets & Coats
Dimensions
Size | L |
Size-Body Type | Regular |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Description
Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Gray, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size L, Minimum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Bump Gas, Cylinder Cap. 11L (CME1-FTG)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 10, 10, PR (S35CJ-06-010)
- ENPAC Q-VAC with Spill Scooter, 100 Wet Vacuum (QVAC PLUS)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (GUG2-02-S)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 2XL (J140-BRN XXL REG)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BRN)
- CARHARTT Blue Cotton Duck Jacket size L (J140-DNY LRG REG)
- CARHARTT Relaxed Fit Duck Blanket-Lined Detroit Jacket, Carhartt Brown, 2XL, REG (103828-BRN2XLREG)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-001)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BRN)
- CARHARTT Men's Black Cotton Duck Coat size XL (C003-BLK XLG REG)
- Carhartt Workwear