Shop All High Visibility Shirts & Sweatshirts
Carhartt
High Visibility Zip Up Sweatshirt, XL
Mfr # 104988-BOGXLREG
Zoro # G505658031
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Standards ANSI/ISEA 107
- Back Stripe Pattern Horizontal
- Gender Men's
- Number of Outside Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 104988-BOGXLREG
- Zoro # G505658031
- UPC # 195836128896
- Country of Origin Mexico
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Size-Body Type | Regular |
Minimum Chest Size | 46 in |
Reflective Stripe Width | 3 in |
Maximum Chest Size | 48 in |
Description
High Visibility Zip Up Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern Horizontal, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material 100 Percent Polyester, Front Closure Type Zipper, Color Orange, Fabric Weight 10.5 oz, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474D11 (474D11)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 7, 1 PR (TTP203-070)
- 5.11 Bike Patrol Polo, S, Royal Blue (71322)
- EMPIRE LEVEL Barricade Tape, 300 ft L, 3 in W, Caution, Yellow Background (71-0301)
- CARHARTT HV Force Color Enhanced SS Tee (100493-824)
- CARHARTT HV Force Color Enhanced SS Tee (100493-323)
- CARHARTT HV Force Color Enhanced LS Tee (100494-824)
- CARHARTT High Visibility Zip Up Sweatshirt, XL (104988-BLMXLREG)
- CARHARTT High Visibility Hooded Sweatshirt, M (104987-BOGMREG)
- CARHARTT HV Force Color Enhanced LS Tee (100494-323)
- PORTWEST Iona Work Shirt S/S, XL (F124)
- Carhartt Workwear and Protective Clothing