Shop All High Visibility Shirts & Sweatshirts
Carhartt
High Visibility Zip Up Sweatshirt, 4XL
Mfr # 104988-BOG4XLREG
Zoro # G305657975
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Standards ANSI/ISEA 107
- Back Stripe Pattern Horizontal
- Features 3M(TM) Scotchlite(TM) Reflective Material, Carhartt Label Sewn on Pocket, Hidden Media Pocket, Locker Loop for Easy Hanging, Meets ANSI Class E Type R Visibility Standards, Model Height: 6 ft 3 in Chest Size: 44 in Wearing Size: M, Model No. TS4988-M, Rain Defender Durable Water Repellent (DWR) Technology Forces Light Rain and Water to Bead Up and Roll Right Off, Segmented Trim (#5510) Maintains Performance Through 75 Home Launderings, Spandex-Reinforced Rib-Knit Cuffs and Waist Help Keep Out the Cold, Thermal Polyester Lining for Warmth Retention, Three-Piece Thermal-Lined Hood with Adjustable Drawcord, Two Front Handwarmer Pockets with Flaps for Added Security, Vision(R) Zipper Front Closure with Storm Flap
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104988-BOG4XLREG
- Zoro # G305657975
- UPC # 195836128773
- Country of Origin Mexico
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Size-Body Type | Regular |
Maximum Chest Size | 60 in |
Minimum Chest Size | 58 in |
Reflective Stripe Width | 3 in |
Description
High Visibility Zip Up Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern Horizontal, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material 100 Percent Polyester, Front Closure Type Zipper, Color Orange, Fabric Weight 10.5 oz, Size 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- SIGNMISSION Designer Series-Private Road For Residents And Guests Only No Trespassing, 24" H, G-1824-9912 (A-DES-G-1824-9912)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Red Plastic Chain (30005-P)
- MUTUAL INDUSTRIES Sand Bags, White, 14" x 26", Poly, 28 Inch H, 15 Inch L, 16 Inch W, White (14981-10-14)
- CARHARTT High Visibility Zip Up Sweatshirt, L (104988-BLMLREG)
- CARHARTT High Visibility Zip Up Sweatshirt, 2XL (104988-BLM2XLREG)
- CARHARTT High Visibility Zip Up Sweatshirt, XL (104988-BLMXLREG)
- CARHARTT High Visibility Hooded Sweatshirt, XL (104987-BOGXLREG)
- CARHARTT High Visibility Zip Up Sweatshirt, 4XL (104988-BLM4XLREG)
- CARHARTT High Visibility Hooded Sweatshirt, S (104987-BOGSREG)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-3X)
- Carhartt High Visibility Shirts & Sweatshirts