Shop All High Visibility Shirts & Sweatshirts
Carhartt
High Visibility Zip Up Sweatshirt, 2XL
Mfr # 104988-BLM2XLREG
Zoro # G505657836
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Standards ANSI/ISEA 107
- Back Stripe Pattern Horizontal
- Gender Men's
- Number of Outside Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 104988-BLM2XLREG
- Zoro # G505657836
- UPC # 195836128384
- Country of Origin Mexico
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Reflective Stripe Width | 3 in |
Size-Body Type | Regular |
Description
High Visibility Zip Up Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern Horizontal, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material 100 Percent Polyester, Front Closure Type Zipper, Color Green, Fabric Weight 10.5 oz, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Information Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (122390)
- 5.11 Backpack, Backpack, Black, 1050D Nylon (56295)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 3-4inW X 21'L, , Blk-Ylw, (M21-750-595-YL)
- WOLVERINE Size 8 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- CARHARTT High Visibility Zip Up Sweatshirt, 4XL (104988-BLM4XLREG)
- CARHARTT High Visibility Zip Up Sweatshirt, L (104988-BLMLREG)
- CARHARTT High Visibility Zip Up Sweatshirt, XL (104988-BLMXLREG)
- CARHARTT HV Force Color Enhanced SS Tee (100493-323)
- CARHARTT HV Force Color Enhanced SS Tee (100493-323)
- CARHARTT High Visibility Hooded Sweatshirt, L (104987-BOGLREG)
- ERB SAFETY T-Shirt, Class 3, Hi-Viz, Lime, M (61278)
- Carhartt Workwear and Protective Clothing