No Product Image Available

Carhartt

High Visibility Rain Jacket, Green, XL


product price: $133.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Green
  • Material 100% Polyester
  • Fabric Weight 5.25 oz
  • Gender Men's
  • Lining Material 100% Polyester Twill
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Carhartt
  • MFR # 105300-BLMXLREG
  • Zoro # G705658022
  • UPC #
    195836138536
  • Country of Origin Viet Nam
  • Category Rain Jackets

Dimensions

Size XL
Reflective Stripe Width 3 in
Maximum Chest Size 48 in
Size-Body Type Regular
Minimum Chest Size 46 in

Description

High Visibility Rain Jacket, Garment Type Jacket, Length Type Hip, Style Jacket, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Green, Size XL, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Maximum Chest Size 48 in, Material 100 Percent Polyester, Includes Removable Liner No, Reflective Stripe Border Type Contrasting, Garment Features Black Bottom, Standards ANSI/ISEA 107, Minimum Chest Size 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.