Shop All High Visibility Shirts & Sweatshirts
Carhartt
High Visibility Hooded Sweatshirt, M
Mfr # 104987-BOGMREG
Zoro # G205657891
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Back Stripe Pattern Horizontal
- Standards ANSI/ISEA 107
- Number of Outside Pockets 2
- Fabric Weight 10.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104987-BOGMREG
- Zoro # G205657891
- UPC # 195836128179
- Country of Origin Mexico
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Size-Body Type | Regular |
Reflective Stripe Width | 3 in |
Description
High Visibility Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern Horizontal, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material 100 Percent Polyester, Front Closure Type Not Applicable, Color Orange, Fabric Weight 10.5 oz, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-LG)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Amber (225XST-120A)
- BRADY Number Label, 0, 5in.Hx1-3/4in.W, Vinyl (1560-0)
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/XL)
- CARHARTT High Visibility Hooded Sweatshirt, 3XL (104987-BOG3XLTLL)
- CARHARTT High Visibility Hooded Sweatshirt, L (104987-BOGLREG)
- CARHARTT High Visibility Hooded Sweatshirt, XL (104987-BOGXLREG)
- CARHARTT High Visibility Zip Up Sweatshirt, 4XL (104988-BOG4XLREG)
- CARHARTT HV Force Color Enhanced LS Tee (100494-323)
- CARHARTT HV Force Color Enhanced SS Tee (100493-323)
- PORTWEST Iona Plus Polo Shirt S/S, XXXL (F140)
- Carhartt High Visibility Clothing