Shop All High Visibility Shirts & Sweatshirts
Carhartt
High Visibility Hooded Sweatshirt, L
Mfr # 104987-BOGLREG
Zoro # G505657881
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Back Stripe Pattern Horizontal
- Standards ANSI/ISEA 107
- Number of Outside Pockets 2
- Fabric Weight 10.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104987-BOGLREG
- Zoro # G505657881
- UPC # 195836128148
- Country of Origin Mexico
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Reflective Stripe Width | 3 in |
Size-Body Type | Regular |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Description
High Visibility Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern Horizontal, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material 100 Percent Polyester, Front Closure Type Not Applicable, Color Orange, Fabric Weight 10.5 oz, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 17" X 11", PK2 (109908)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (19-938)
- A & I PRODUCTS Shin Guards 8.65" x18.95" x3.6" (A-B1A107)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 4"W (RF8YL)
- CARHARTT High Visibility Hooded Sweatshirt, M (104987-BOGMREG)
- CARHARTT High Visibility Hooded Sweatshirt, S (104987-BOGSREG)
- CARHARTT High Visibility Hooded Sweatshirt, XL (104987-BOGXLREG)
- CARHARTT High Visibility Zip Up Sweatshirt, 4XL (104988-BOG4XLREG)
- CARHARTT High Visibility Zip Up Sweatshirt, L (104988-BLMLREG)
- CARHARTT High Visibility Hooded Sweatshirt, 3XL (104987-BOG3XLTLL)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-L)
- Carhartt High Visibility Clothing