Shop All Rain Jackets
Carhartt
Heavy Weight Rain Jacket, Men's, Zipper, XL
Mfr # 104670-BLKXLTLL
Zoro # G005657794
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black
- Material 100% Nylon
- Fabric Weight 7.3 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 104670-BLKXLTLL
- Zoro # G005657794
- UPC # 192776739762
- Country of Origin Cambodia
- Category Rain Jackets
Dimensions
Size | XL |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Size-Body Type | Tall |
Description
Heavy Weight Rain Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Nylon, Fabric Weight 7.3 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Detachable, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Maximum Chest Size 48 in, Size-Body Type Tall, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Flammable Liquid Placard 1219, PK25 (ZT2-1219)
- NMC Stop, Octagon, 12X12, Rigid Plastic (SS3R)
- DECIBULLZ Custom Molded Earplugs Hi Vis Pink, 31 NRR, Simple DIY Process, Remoldable if needed (PLG1-PNK)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- CARHARTT Rain Defender Relaxed Fit Lightweight Coat, Black, 4X, REG (104221-N044XREG)
- CARHARTT High Visibility Rain Jacket, Green, M (105300-BLMMREG)
- CARHARTT Men's Black Nylon Rain Jacket size XL (J162-001 XLG REG)
- CARHARTT Rain Defender Relaxed Fit Midweight Softshell Hooded Jacket, Tarmac, 2XL, REG (103829-2172XLREG)
- CARHARTT Men's Black Nylon Rain Jacket size 2XL (J162-001 XXL REG)
- CARHARTT Heavy Weight Rain Jacket, Men's, Zipper, XL (104670-BLKXLREG)
- FOXFIRE Foxfire FOX-602-40 Childrens Pink Pony Umbrella - Size 1 (FOX-602-40)
- Carhartt Workwear and Protective Clothing