Shop All Rain Jackets
Carhartt
Heavy Weight Rain Jacket, Men's, Zipper, S
Mfr # 104670-MOSSREG
Zoro # G705657773
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Green
- Material 100% Nylon
- Fabric Weight 7.3 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104670-MOSSREG
- Zoro # G705657773
- UPC # 192776740270
- Country of Origin Cambodia
- Category Rain Jackets
Dimensions
Size | S |
Maximum Chest Size | 36 in |
Minimum Chest Size | 34 in |
Size-Body Type | Regular |
Description
Heavy Weight Rain Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Nylon, Fabric Weight 7.3 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Detachable, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Green, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Respirator Cleaning Packets, Dry, PK90 (4001-02)
- BADGER TAG & LABEL Self Laminating Label, 1-1/2x3 In., PK500 (6995OR)
- SIGNMISSION Sign, 7" H, 10" W, Aluminum, Underground Gas Call Before Digging #811, Landscape, L-1802 (OS-DS-A-710-L-1802)
- ANSELL Cut Resistant Glove, 12, Blu/Gray, PR (11-561)
- CARHARTT Heavy Weight Rain Jacket, Men's, 2XL (104670-BLK2XLREG)
- CARHARTT Rain Defender Relaxed Fit Lightweight Coat, Shaded Spruce, 3X, REG (104221-HA53XREG)
- CARHARTT Heavy Weight Rain Jacket, Men's, 3XL (104670-BLK3XLTLL)
- CARHARTT Men's Black Nylon Rain Jacket size 2XL (J162-001 XXL REG)
- CARHARTT Men's Black Nylon Rain Jacket size L Tall (J162-001 LRG TLL)
- CARHARTT High Visibility Rain Jacket, Green, XL (105300-BLMXLREG)
- DIAMONDBACK Parka Rain Green/Blue Xxxlarge (8156-XXXL)
- Carhartt Rain Jackets