Shop All Rain Jackets
Carhartt
Heavy Weight Rain Jacket, Men's, Zipper, M
Mfr # 104670-BLKMREG
Zoro # G605657682
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material 100% Nylon
- Fabric Weight 7.3 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104670-BLKMREG
- Zoro # G605657682
- UPC # 192776739588
- Country of Origin Cambodia
- Category Rain Jackets
Dimensions
Size | M |
Size-Body Type | Regular |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Description
Heavy Weight Rain Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Nylon, Fabric Weight 7.3 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Detachable, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Maximum Chest Size 40 in, Size-Body Type Regular, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Interlocking Antifatigue Mat Tile, Polyurethane, 5 ft Long x 3 ft Wide, 5/8 in Thick (502)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellw/Green, XL (O23122)
- ONGUARD Size 6 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- ONYX LifeJacket, Adult, Oversize, 15.5lb, Foam, BL (103700-500-005-18)
- CARHARTT High Visibility Rain Jacket, Green, L (105300-BLMLREG)
- CARHARTT Heavy Weight Rain Jacket, Men's, Zipper, L (104670-BLKLTLL)
- CARHARTT High Visibility Rain Jacket, Green, 2XL (105300-BLM2XLREG)
- CARHARTT Men's Black Nylon Rain Jacket size L Tall (J162-001 LRG TLL)
- CARHARTT Heavy Weight Rain Jacket, Men's, 3XL (104670-BLK3XLTLL)
- CARHARTT Men's Black Nylon Rain Jacket size XL (J162-001 XLG REG)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, M (C12168)
- Carhartt Rain Gear