No Product Image Available

Carhartt

Heavy Weight Rain Jacket, Men's, Zipper, L


product price: $130.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size L
  • Color Green
  • Material 100% Nylon
  • Fabric Weight 7.3 oz
  • Gender Men's
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Carhartt
  • MFR # 104670-MOSLTLL
  • Zoro # G605657712
  • UPC #
    192776740393
  • Country of Origin Cambodia
  • Category Rain Jackets

Dimensions

Size L
Minimum Chest Size 42 in
Size-Body Type Tall
Maximum Chest Size 44 in

Description

Heavy Weight Rain Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Nylon, Fabric Weight 7.3 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Detachable, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Green, Maximum Chest Size 44 in, Size-Body Type Tall, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.