Shop All Rain Jackets
Carhartt
Heavy Weight Rain Jacket, Men's, Zipper, L
Mfr # 104670-029LTLL
Zoro # G905657696
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material 100% Nylon
- Fabric Weight 7.3 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104670-029LTLL
- Zoro # G905657696
- UPC # 192776739403
- Country of Origin Cambodia
- Category Rain Jackets
Dimensions
Size | L |
Minimum Chest Size | 42 in |
Size-Body Type | Tall |
Maximum Chest Size | 44 in |
Description
Heavy Weight Rain Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Nylon, Fabric Weight 7.3 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Detachable, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Maximum Chest Size 44 in, Size-Body Type Tall, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow 2x 30' (SGT-YF-33)
- LYLE No Trucks Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R5-2-24HA (R5-2-24HA)
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714R)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACS-W)
- CARHARTT Men's Black Nylon Rain Jacket size L Tall (J162-001 LRG TLL)
- CARHARTT Men's Black Nylon Rain Jacket size M (J162-001 MED REG)
- CARHARTT Heavy Weight Rain Jacket, Men's, Zipper, L (104670-BLKLTLL)
- CARHARTT Heavy Weight Rain Jacket, Men's, 3XL (104670-BLK3XLTLL)
- CARHARTT Men's Black Nylon Rain Jacket size 2XL (J162-001 XXL REG)
- CARHARTT Heavy Weight Rain Jacket, Men's, Zipper, XL (104670-BLKXLREG)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-XXL)
- Carhartt Rain Gear