Shop All Rain Jackets
Carhartt
Heavy Weight Rain Jacket, Men's, Zipper, L
Mfr # 104670-029LREG
Zoro # G605657774
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material 100% Nylon
- Fabric Weight 7.3 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 104670-029LREG
- Zoro # G605657774
- UPC # 192776739229
- Country of Origin Cambodia
- Category Rain Jackets
Dimensions
Size | L |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Description
Heavy Weight Rain Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Nylon, Fabric Weight 7.3 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Detachable, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Bulk Dispenser - Triple (BK006-0111)
- SELLSTROM Hazardous Waste Bag with Ties, Yellow (S68180)
- SIGNMISSION No Parking Any Time with double arrow 12inx18in Heavy Gauges, A-1218 No Parkings - Any double (A-1218 No Parking Signs - Any double)
- PIG Wall-Mount Mat Roll Dispenser, Black (MAT292)
- CARHARTT Men's Black Nylon Rain Jacket size XL (J162-001 XLG REG)
- CARHARTT Heavy Weight Rain Jacket, Men's, Zipper, XL (104670-BLKXLREG)
- CARHARTT Rain Defender Relaxed Fit Lightweight Jacket, Black, Large, REG (104671-N04LREG)
- CARHARTT Storm Defender Loose Fit Midweight Jacket, Black, 2XL, TLL (103510-0012XLTLL)
- CARHARTT Rain Defender Relaxed Fit Lightweight Coat, Black, 4X, REG (104221-N044XREG)
- CARHARTT Men's Black Nylon Rain Jacket size 2XL (J162-001 XXL REG)
- 5.11 Tactical Rain Jacket, Unisex, Black, XL (48098)
- Carhartt Rain Gear