Shop All Rain Jackets
Carhartt
Heavy Weight Rain Jacket, Men's, 4XL
Mfr # 104670-0294XLREG
Zoro # G905657726
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4XL
- Color Black
- Material 100% Nylon
- Fabric Weight 7.3 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104670-0294XLREG
- Zoro # G905657726
- UPC # 192776739199
- Country of Origin Cambodia
- Category Rain Jackets
Dimensions
Size | 4XL |
Maximum Chest Size | 60 in |
Size-Body Type | Regular |
Minimum Chest Size | 58 in |
Description
Heavy Weight Rain Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Nylon, Fabric Weight 7.3 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Detachable, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Maximum Chest Size 60 in, Size-Body Type Regular, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Multi, 17 W x 29 L (121241729)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 48" W x (EGDFB040804)
- JAMCO Flammable Safety Cabinet, 120 Gal., Yellow (FM120YP)
- BRADY Universal Tag, R/Wht, Dnu (UNI-UNH 9 S)
- CARHARTT Rain Defender Relaxed Fit Midweight Softshell Hooded Jacket, Tarmac, 2XL, REG (103829-2172XLREG)
- CARHARTT Men's Black Nylon Rain Jacket size S (J162-001 SML REG)
- CARHARTT Storm Defender Loose Fit Midweight Jacket, Black, 2XL, TLL (103510-0012XLTLL)
- CARHARTT Rain Defender Relaxed Fit Lightweight Coat, Black, 4X, REG (104221-N044XREG)
- CARHARTT Heavy Weight Rain Jacket, Men's, Zipper, XL (104670-BLKXLREG)
- CARHARTT Men's Black Nylon Rain Jacket size 2XL (J162-001 XXL REG)
- TINGLEY RUBBER Tingley® C12148 Magnaprene„¢ Storm Fly Front Hooded Coat, Green, 48", XL (C12148.XL)
- Carhartt Rain Jackets