Shop All Rain Jackets
Carhartt
Heavy Weight Rain Jacket, Men's, 3XL
Mfr # 104670-MOS3XLTLL
Zoro # G105657731
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Green
- Material 100% Nylon
- Fabric Weight 7.3 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 104670-MOS3XLTLL
- Zoro # G105657731
- UPC # 192776740362
- Country of Origin Cambodia
- Category Rain Jackets
Dimensions
Size | 3XL |
Minimum Chest Size | 54 in |
Maximum Chest Size | 56 in |
Size-Body Type | Tall |
Description
Heavy Weight Rain Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Nylon, Fabric Weight 7.3 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Detachable, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Green, Maximum Chest Size 56 in, Size-Body Type Tall, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Plastic, Danger Authorized, 10 x 7", Thickness: 0.055 in (LCU4-0484-NP_10X7)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (101110)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (SBR610)
- ERGODYNE Lime Hi-Vis Ranger Hat, 2XL/3XL (8935)
- CARHARTT Heavy Weight Rain Jacket, Men's, Zipper, XL (104670-BLKXLREG)
- CARHARTT High Visibility Rain Jacket, Green, L (105300-BLMLREG)
- CARHARTT High Visibility Rain Jacket, Green, M (105300-BLMMREG)
- CARHARTT Men's Black Nylon Rain Jacket size 2XL (J162-001 XXL REG)
- CARHARTT Heavy Weight Rain Jacket, Men's, Zipper, L (104670-BLKLTLL)
- CARHARTT High Visibility Rain Jacket, Green, 2XL (105300-BLM2XLREG)
- VIKING Open Road 150D Jkt w/Hood-Grn (2910JG-L)
- Carhartt Rain Jackets