Shop All Rain Jackets
Carhartt
Heavy Weight Rain Jacket, Men's, 3XL
Mfr # 104670-0293XLREG
Zoro # G905657689
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material 100% Nylon
- Fabric Weight 7.3 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104670-0293XLREG
- Zoro # G905657689
- UPC # 192776739168
- Country of Origin Cambodia
- Category Rain Jackets
Dimensions
Size | 3XL |
Maximum Chest Size | 56 in |
Size-Body Type | Regular |
Minimum Chest Size | 54 in |
Description
Heavy Weight Rain Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Nylon, Fabric Weight 7.3 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Detachable, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Vest, SV22 Economy Type O, Black, L (RAD-SV22- ZBM-LARGE)
- BRADY Label, 2 in W, Outdoor, Gray (M7C-2000-595-GY)
- BRADY Floor Stencil, Polypropylene, 4" Overall H, 148815 (148815)
- ACCUFORM Non-Hazardous Waste Label, Wht/Grn, PK100 (MHZW11PSC)
- CARHARTT Heavy Weight Rain Jacket, Men's, 2XL (104670-BLK2XLREG)
- CARHARTT Storm Defender Loose Fit Midweight Jacket, Black, 2XL, TLL (103510-0012XLTLL)
- CARHARTT Heavy Weight Rain Jacket, Men's, Zipper, XL (104670-BLKXLREG)
- CARHARTT High Visibility Rain Jacket, Green, L (105300-BLMLREG)
- CARHARTT Men's Black Nylon Rain Jacket size M (J162-001 MED REG)
- CARHARTT Men's Black Nylon Rain Jacket size L Tall (J162-001 LRG TLL)
- TINGLEY Tingley StormFlex Rain Jacket (J67113.XL)
- Carhartt Rain Gear