Shop All Rain Jackets
Carhartt
Heavy Weight Rain Jacket, Men's, 2XL
Mfr # 104670-MOS2XLTLL
Zoro # G005657633
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Green
- Material 100% Nylon
- Fabric Weight 7.3 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104670-MOS2XLTLL
- Zoro # G005657633
- UPC # 192776740331
- Country of Origin Cambodia
- Category Rain Jackets
Dimensions
Size | 2XL |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Size-Body Type | Tall |
Description
Heavy Weight Rain Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Nylon, Fabric Weight 7.3 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Detachable, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Green, Maximum Chest Size 52 in, Size-Body Type Tall, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Green (52G-N5-40WH)
- CROSSFIRE Safety Glasses, Blue Scratch-Resistant (2968)
- PORTWEST Frisco Contrast Hi-Vis Vest, L (US381)
- ROCK EXOTICA Akimbo Accending and Decending Device (41192)
- CARHARTT Men's Black Nylon Rain Jacket size L (J162-001 LRG REG)
- CARHARTT Storm Defender Loose Fit Midweight Jacket, Black, 2XL, TLL (103510-0012XLTLL)
- CARHARTT Men's Black Nylon Rain Jacket size XL (J162-001 XLG REG)
- CARHARTT Men's Black Nylon Rain Jacket size 2XL (J162-001 XXL REG)
- CARHARTT Rain Defender Relaxed Fit Midweight Softshell Hooded Jacket, Tarmac, 2XL, REG (103829-2172XLREG)
- CARHARTT Men's Black Nylon Rain Jacket size S (J162-001 SML REG)
- SUPER SMOOTH Specila Event Umbrella; White (SU52885)
- Carhartt Rain Gear