Shop All Rain Jackets
Carhartt
Heavy Weight Rain Jacket, Men's, 2XL
Mfr # 104670-MOS2XLREG
Zoro # G305657739
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Green
- Material 100% Nylon
- Fabric Weight 7.3 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carhartt
- MFR # 104670-MOS2XLREG
- Zoro # G305657739
- UPC # 192776740126
- Country of Origin Cambodia
- Category Rain Jackets
Dimensions
Size | 2XL |
Size-Body Type | Regular |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Description
Heavy Weight Rain Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Nylon, Fabric Weight 7.3 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Detachable, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Green, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex Pocketless Wrap (WP18WH RG XL)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 24VAC/DC (DL1BDB4)
- HONEYWELL HOWARD LEIGHT Fusion Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Storage Case, M, Green, 100 Pairs (FUS30S-HP)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP1487)
- CARHARTT Men's Black Nylon Rain Jacket size L Tall (J162-001 LRG TLL)
- CARHARTT Men's Black Nylon Rain Jacket size XL (J162-001 XLG REG)
- CARHARTT High Visibility Rain Jacket, Green, XL (105300-BLMXLREG)
- CARHARTT High Visibility Rain Jacket, Green, M (105300-BLMMREG)
- CARHARTT High Visibility Rain Jacket, Green, 2XL (105300-BLM2XLREG)
- CARHARTT Men's Black Nylon Rain Jacket size L (J162-001 LRG REG)
- CONDOR Rain Jacket w/ Detachable Hood, Green, 2XL (4PCL8)
- Carhartt Rain Gear