Shop All Rain Jackets
Carhartt
Heavy Weight Rain Jacket, Men's, 2XL
Mfr # 104670-BLK2XLREG
Zoro # G905657757
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material 100% Nylon
- Fabric Weight 7.3 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carhartt
- MFR # 104670-BLK2XLREG
- Zoro # G905657757
- UPC # 192776739465
- Country of Origin Cambodia
- Category Rain Jackets
Dimensions
Size | 2XL |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Size-Body Type | Regular |
Description
Heavy Weight Rain Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Nylon, Fabric Weight 7.3 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Detachable, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/8, Fine (90496)
- SIGNMISSION Reserved Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24781 (A-1218-24781)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 11, PR (21402 11)
- CONDOR Leather Gloves, Gauntlet, S, PR (2MDC8)
- CARHARTT Men's Black Nylon Rain Jacket size L (J162-001 LRG REG)
- CARHARTT Men's Black Nylon Rain Jacket size 2XL (J162-001 XXL REG)
- CARHARTT High Visibility Rain Jacket, Green, 2XL (105300-BLM2XLREG)
- CARHARTT High Visibility Rain Jacket, Green, XL (105300-BLMXLREG)
- CARHARTT Men's Black Nylon Rain Jacket size L Tall (J162-001 LRG TLL)
- CARHARTT Heavy Weight Rain Jacket, Men's, Zipper, L (104670-BLKLTLL)
- TINGLEY PVCPolyester Hooded Rain Jacket (J53107.LG)
- Carhartt Rain Gear